Check Availability
  • MABIS 

    5 ft. Fiberglass SAE/Metric Tape Measure, Blue

  • Item # 38F794
  • Mfr. Model # 35-780-010
5 ft. Fiberglass SAE/Metric Tape Measure, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MABIS tape measure features an impact resistant case, fiberglass tape, and easily retracts with just the push of a button.
Show More Close
 

Technical Specifications

Item # 38F794
Mfr. Model # 35-780-010
UNSPSC #27111801
Shipping Weight 0.05 lbs
Country of Origin China *
Item Tape Measure
Color Blue
Disposable No
Material Plastic/Fiberglass
Height 2"
Length 1/2"
Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms