Check Availability
  • Square End Mills
  • M.A. FORD 

    Square End Mill, List Number 111, Square End Mill Style, End Mill Material Carbide

  • Item # 42CK68
  • Mfr. Model # 11102000
Square End Mill,  List Number 111,  Square End Mill Style,  End Mill Material Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42CK68
Mfr. Model # 11102000
UNSPSC #23172005
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Square End Mill
List Number 111
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 0.0200"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1/16"
End Mill Cutting Type Center
Overall Length 1-1/2"
Shank Type Straight
Shank Dia. 1/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms