Check Availability
  • Square End Mills
  • M.A. FORD 

    Square End Mill, List Number 111, Square End Mill Style, End Mill Material Carbide

  • Item # 42CK67
  • Mfr. Model # 11101960
Square End Mill,  List Number 111,  Square End Mill Style,  End Mill Material Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42CK67
Mfr. Model # 11101960
UNSPSC #23172005
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Square End Mill
List Number 111
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 0.50mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1.50mm
End Mill Cutting Type Center
Overall Length 38.00mm
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms