Check Availability
  • M-STRUTS 

    Standard Strut, CS, 12 Stroke, 35 to 105

  • Item # 19MU69
  • Mfr. Model # MSE12000350128
Standard Strut, CS, 12 Stroke, 35 to 105
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU69
Mfr. Model # MSE12000350128
UNSPSC #31161904
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Carbon Steel
Force 35 to 105 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 12
Extended Length 36.82"
Compressed Length 24.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions