Check Availability
  • M-STRUTS 

    Standard Strut,CS,12 Stroke,7 to 21

  • Item # 19MU63
  • Mfr. Model # MSE12000070115
Standard Strut,CS,12 Stroke,7 to 21
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU63
Mfr. Model # MSE12000070115
UNSPSC #31161904
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Carbon Steel
Force 7 to 21 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.236"
Cylinder Dia. 0.591"
Fitting Type None
Stroke 12
Extended Length 36.29"
Compressed Length 24.29"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions