Check Availability
  • M-STRUTS 

    Standard Strut,CS,10 Stroke,5 to 278

  • Item # 19MU53
  • Mfr. Model # MSE10000050128
Standard Strut,CS,10 Stroke,5 to 278
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU53
Mfr. Model # MSE10000050128
UNSPSC #31161904
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Carbon Steel
Force 5 to 278 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 10
Extended Length 30.82"
Compressed Length 20.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close