Check Availability
  • M-STRUTS 

    Standard Strut, SS, 8 Stroke, 32 to 96

  • Item # 19MU52
  • Mfr. Model # MSE08000320128S
Standard Strut, SS, 8 Stroke, 32 to 96
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU52
Mfr. Model # MSE08000320128S
UNSPSC #31161904
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Stainless Steel
Force 32 to 96 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 8
Extended Length 24.82"
Compressed Length 16.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions