Check Availability
  • M-STRUTS 

    Standard Strut,CS,8 Stroke,28 to 390

  • Item # 19MU49
  • Mfr. Model # MSE08000280228
Standard Strut,CS,8 Stroke,28 to 390
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU49
Mfr. Model # MSE08000280228
UNSPSC #31161904
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Carbon Steel
Force 28 to 390 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 8
Extended Length 30.82"
Compressed Length 22.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions