Check Availability
  • M-STRUTS 

    Standard Strut,CS,8 Stroke,9 to 27

  • Item # 19MU45
  • Mfr. Model # MSE08000090118
Standard Strut,CS,8 Stroke,9 to 27
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU45
Mfr. Model # MSE08000090118
UNSPSC #31161904
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Carbon Steel
Force 9 to 27 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.315"
Cylinder Dia. 0.709"
Fitting Type None
Stroke 8
Extended Length 24.69"
Compressed Length 16.69"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions