Check Availability
  • M-STRUTS 

    Standard Strut, CS, 6 Stroke, 40 to 119

  • Item # 19MU33
  • Mfr. Model # MSE06000400228
Standard Strut, CS, 6 Stroke, 40 to 119
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU33
Mfr. Model # MSE06000400228
UNSPSC #31161904
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Carbon Steel
Force 40 to 119 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 6
Extended Length 18.82"
Compressed Length 12.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions