Check Availability
  • M-STRUTS 

    Standard Strut,SS,4 Stroke,30 to 90

  • Item # 19MU24
  • Mfr. Model # MSE04000300128S
Standard Strut,SS,4 Stroke,30 to 90
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU24
Mfr. Model # MSE04000300128S
UNSPSC #31161904
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Stainless Steel
Force 30 to 90 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 4
Extended Length 12.82"
Compressed Length 8.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions