Check Availability
  • M-STRUTS 

    Standard Strut, SS, 4 Stroke, 25 to 75

  • Item # 19MU22
  • Mfr. Model # MSE04000250128S
Standard Strut, SS, 4 Stroke, 25 to 75
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU22
Mfr. Model # MSE04000250128S
UNSPSC #31161904
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Stainless Steel
Force 25 to 75 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 4
Extended Length 12.82"
Compressed Length 8.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions