Check Availability
  • M-STRUTS 

    Standard Strut, CS, 4 Stroke, 5 to 15

  • Item # 19MU15
  • Mfr. Model # MSE04000050115
Standard Strut, CS, 4 Stroke, 5 to 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU15
Mfr. Model # MSE04000050115
UNSPSC #31161904
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Carbon Steel
Force 5 to 15 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.236"
Cylinder Dia. 0.591"
Fitting Type None
Stroke 4
Extended Length 12.29"
Compressed Length 8.29"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions