Check Availability
  • M-STRUTS 

    Standard Strut, SS, 2 Stroke, 10 to 30

  • Item # 19MU14
  • Mfr. Model # MSE02000100128S
Standard Strut, SS, 2 Stroke, 10 to 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU14
Mfr. Model # MSE02000100128S
UNSPSC #31161904
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Stainless Steel
Force 10 to 30 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 2
Extended Length 6.82"
Compressed Length 4.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In