Check Availability
  • M-STRUTS 

    Standard Strut, SS, 2 Stroke, 8 to 24

  • Item # 19MU12
  • Mfr. Model # MSE02000080122S
Standard Strut, SS, 2 Stroke, 8 to 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU12
Mfr. Model # MSE02000080122S
UNSPSC #31161904
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Stainless Steel
Force 8 to 24 lb.
Rod Thread Size M8x1.25
Locking No
Rod Dia. 0.394"
Cylinder Dia. 0.866"
Fitting Type None
Stroke 2
Extended Length 6.68"
Compressed Length 4.68"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions