Check Availability
  • M-STRUTS 

    Standard Strut,SS,2 Stroke,2 to 6

  • Item # 19MU08
  • Mfr. Model # MSE02000020115S
Standard Strut,SS,2 Stroke,2 to 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU08
Mfr. Model # MSE02000020115S
UNSPSC #31161904
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Standard Strut
Type Standard
Material Stainless Steel
Force 2 to 6 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.236"
Cylinder Dia. 0.591"
Fitting Type None
Stroke 2
Extended Length 6.29"
Compressed Length 4.29"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions