Check Availability
  • M-STRUTS 

    Ext Strut,Mech Traction,SST ,12Stroke

  • Item # 19MU04
  • Mfr. Model # MSC12000210122S
Ext Strut,Mech Traction,SST ,12Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU04
Mfr. Model # MSC12000210122S
UNSPSC #31161904
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Stainless Steel
Force 21 to 63 lb.
Rod Thread Size M8x1.25
Locking No
Rod Dia. 0.394"
Cylinder Dia. 0.866"
Fitting Type None
Stroke 12
Extended Length 36.68"
Compressed Length 24.68"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions