Check Availability
  • M-STRUTS 

    Ext Strut, Mech Traction, SST , 10Stroke

  • Item # 19MT93
  • Mfr. Model # MSC10000200122S
Ext Strut, Mech Traction, SST , 10Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT93
Mfr. Model # MSC10000200122S
UNSPSC #31161904
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Stainless Steel
Force 20 to 60 lb.
Rod Thread Size M8x1.25
Locking No
Rod Dia. 0.394"
Cylinder Dia. 0.866"
Fitting Type None
Stroke 10
Extended Length 30.68"
Compressed Length 20.68"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions