Check Availability
  • M-STRUTS 

    Ext Strut,Mech Traction,Crbn ST,8Stroke

  • Item # 19MT78
  • Mfr. Model # MSC08000060115
Ext Strut,Mech Traction,Crbn ST,8Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT78
Mfr. Model # MSC08000060115
UNSPSC #31161904
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Carbon Steel
Force 6 to 18 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.236"
Cylinder Dia. 0.591"
Fitting Type None
Stroke 8
Extended Length 24.29"
Compressed Length 16.29"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions