Check Availability
  • M-STRUTS 

    Ext Strut, Mech Traction, Crbn ST, 6Stroke

  • Item # 19MT66
  • Mfr. Model # MSC06000300128
Ext Strut, Mech Traction, Crbn ST, 6Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT66
Mfr. Model # MSC06000300128
UNSPSC #31161904
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Carbon Steel
Force 30 to 90 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 6
Extended Length 18.82"
Compressed Length 12.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions