Check Availability
  • M-STRUTS 

    Ext Strut, Mech Traction, SST , 6Stroke

  • Item # 19MT65
  • Mfr. Model # MSC06000170122S
Ext Strut, Mech Traction, SST , 6Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT65
Mfr. Model # MSC06000170122S
UNSPSC #31161904
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Stainless Steel
Force 17 to 51 lb.
Rod Thread Size M8x1.25
Locking No
Rod Dia. 0.394"
Cylinder Dia. 0.866"
Fitting Type None
Stroke 6
Extended Length 18.68"
Compressed Length 12.68"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions