Check Availability
  • M-STRUTS 

    Ext Strut,Mech Traction,SST ,6Stroke

  • Item # 19MT63
  • Mfr. Model # MSC06000090118S
Ext Strut,Mech Traction,SST ,6Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT63
Mfr. Model # MSC06000090118S
UNSPSC #31161904
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Stainless Steel
Force 9 to 27 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.315"
Cylinder Dia. 0.709"
Fitting Type None
Stroke 6
Extended Length 18.69"
Compressed Length 12.69"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions