Check Availability
  • M-STRUTS 

    Ext Strut,Mech Traction,Crbn ST,6Stroke

  • Item # 19MT60
  • Mfr. Model # MSC06000050115
Ext Strut,Mech Traction,Crbn ST,6Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT60
Mfr. Model # MSC06000050115
UNSPSC #31161904
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Carbon Steel
Force 5 to 15 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.236"
Cylinder Dia. 0.591"
Fitting Type None
Stroke 6
Extended Length 18.29"
Compressed Length 12.29"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions