Check Availability
  • M-STRUTS 

    Ext Strut,Mech Traction,SST ,4Stroke

  • Item # 19MT59
  • Mfr. Model # MSC04000300128S
Ext Strut,Mech Traction,SST ,4Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT59
Mfr. Model # MSC04000300128S
UNSPSC #31161904
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Stainless Steel
Force 30 to 90 lb.
Rod Thread Size M10x1.5
Locking No
Rod Dia. 0.55"
Cylinder Dia. 1.1"
Fitting Type None
Stroke 4
Extended Length 12.82"
Compressed Length 8.82"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close