Check Availability
  • M-STRUTS 

    Ext Strut, Mech Traction, Crbn ST, 4Stroke

  • Item # 19MT54
  • Mfr. Model # MSC04000150122
Ext Strut, Mech Traction, Crbn ST, 4Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT54
Mfr. Model # MSC04000150122
UNSPSC #31161904
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Carbon Steel
Force 15 to 45 lb.
Rod Thread Size M8x1.25
Locking No
Rod Dia. 0.394"
Cylinder Dia. 0.866"
Fitting Type None
Stroke 4
Extended Length 12.68"
Compressed Length 8.68"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In