Check Availability
  • M-STRUTS 

    Ext Strut, Mech Traction, Crbn ST, 4Stroke

  • Item # 19MT52
  • Mfr. Model # MSC04000070118
Ext Strut, Mech Traction, Crbn ST, 4Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT52
Mfr. Model # MSC04000070118
UNSPSC #31161904
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Carbon Steel
Force 7 to 21 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.315"
Cylinder Dia. 0.709"
Fitting Type None
Stroke 4
Extended Length 12.69"
Compressed Length 8.69"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions