Check Availability
  • M-STRUTS 

    Ext Strut,Mech Traction,SST ,2Stroke

  • Item # 19MT47
  • Mfr. Model # MSC02000080122S
Ext Strut,Mech Traction,SST ,2Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT47
Mfr. Model # MSC02000080122S
UNSPSC #31161904
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Stainless Steel
Force 8 to 24 lb.
Rod Thread Size M8x1.25
Locking No
Rod Dia. 0.394"
Cylinder Dia. 0.866"
Fitting Type None
Stroke 2
Extended Length 6.68"
Compressed Length 4.68"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions