Check Availability
  • M-STRUTS 

    Ext Strut,Mech Traction,SST ,2Stroke

  • Item # 19MT45
  • Mfr. Model # MSC02000030118S
Ext Strut,Mech Traction,SST ,2Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MT45
Mfr. Model # MSC02000030118S
UNSPSC #31161904
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Extension Strut
Type Mechanical Traction
Material Stainless Steel
Force 3 to 9 lb.
Rod Thread Size M6x1.0
Locking No
Rod Dia. 0.315"
Cylinder Dia. 0.709"
Fitting Type None
Stroke 2
Extended Length 6.69"
Compressed Length 4.69"
Fixed Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions