Check Availability
  • M.A. FORD 

    Square End Mill, 1/4" Milling Diameter, Number of Flutes: 5, 3/8" Length of Cut, Altima, 178

  • Item # 52ZJ40
  • Mfr. Model # 17825000A
Square End Mill, 1/4" Milling Diameter, Number of Flutes: 5, 3/8" Length of Cut, Altima, 178
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Square End Carbide End Mill from M.A. Ford is features uniquely-designed heli-pitch geometry which promotes continual, vibration-free cutting regardless of depth or width of cut. TuffCutt® flute end mill with variable helix is excellent for roughing/finishing applications.
Show More Close
 

Technical Specifications

Item # 52ZJ40
Mfr. Model # 17825000A
UNSPSC #23172005
Catalog Page 2293
Shipping Weight 0.058 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number 178
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/4"
Number of Flutes 5
Single End/Double End Single End
Length of Cut 3/8"
End Mill Cutting Type Center
Overall Length 2"
Finish Altima
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 38 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms