Check Availability
  • M.A. FORD 

    Square End Mill, 16.00mm Milling Diameter, Number of Flutes: 3, 30.00mm Length of Cut, Uncoated, 134

  • Item # 52ZG62
  • Mfr. Model # 13462990
Square End Mill, 16.00mm Milling Diameter, Number of Flutes: 3, 30.00mm Length of Cut, Uncoated, 134
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52ZG62
Mfr. Model # 13462990
UNSPSC #23172005
Shipping Weight 0.496 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number 134
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 16.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 30.00mm
End Mill Cutting Type Center
Overall Length 89.00mm
Finish Uncoated
Shank Type Straight
Shank Dia. 16.00mm
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Roughing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.