Check Availability
  • M.A. FORD 

    Jobber Drill Bit, 1/2", Solid Carbide, Uncoated, List Number 229

  • Item # 52ZD85
  • Mfr. Model # 22950000
Jobber Drill Bit, 1/2", Solid Carbide, Uncoated, List Number 229
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZD85
Mfr. Model # 22950000
UNSPSC #27112801
Shipping Weight 0.416 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/2"
Decimal Equivalent 0.5000
Drill Bit Point Angle 150 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Parabolic
Coolant Through No
Cutting Direction Right Hand
Overall Length 4-3/4"
Grade High Performance
Shank Dia. 1/2"
Flute Length 3"
Point Type Web Thinned
List Number 229
Application For Drilling Aluminum
Number of Flutes 3
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.