Check Availability
Jobber Drill Bit, 3.00mm, Solid Carbide, Uncoated, List Number 224
  • M.A. FORD 

    Jobber Drill Bit, 3.00mm, Solid Carbide, Uncoated, List Number 224

  • Item # 52ZD78
  • Mfr. Model # 22411810
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

Technical Specifications

Item # 52ZD78
Mfr. Model # 22411810
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 3.00mm
Decimal Equivalent 0.1181
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 61.00mm
Grade General Purpose
Shank Dia. 3.00mm
Flute Length 33.00mm
Point Type Four Facet
List Number 224
Standards DIN 338
Application For Drilling Cast Iron, Aluminum, Bronze and Magnesium Alloys
Number of Flutes 2
Depth:Dia. Ratio 5xD

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.