Check Availability
  • Jobber Length Drill Bits
  • M.A. FORD 

    9/32", Solid Carbide, Jobber Drill Bit, 2-11/16" Overall Length, Uncoated Drill Bit Finish

  • Item # 52ZD74
  • Mfr. Model # 20728120
9/32",  Solid Carbide,  Jobber Drill Bit,  2-11/16" Overall Length,  Uncoated Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52ZD74
Mfr. Model # 20728120
UNSPSC #27112801
Shipping Weight 0.07 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 9/32"
Decimal Equivalent 0.2813
Drill Bit Point Angle 60 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Spiral
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 2-11/16"
Grade General Purpose
Shank Dia. 9/32"
Flute Length 1-3/8"
Point Type Brad and Spur
List Number 207
Application For Drilling Composites
Number of Flutes 2
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.