Check Availability
  • M.A. FORD 

    Jobber Drill Bit, K, Solid Carbide, Uncoated, List Number 207

  • Item # 52ZD73
  • Mfr. Model # 20728100
Jobber Drill Bit, K, Solid Carbide, Uncoated, List Number 207
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52ZD73
Mfr. Model # 20728100
UNSPSC #27112801
Shipping Weight 0.065 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size K
Decimal Equivalent 0.2810
Drill Bit Point Angle 60 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 2.687"
Grade General Purpose
Shank Dia. 0.281"
Flute Length 1.375"
Point Type Brad and Spur
List Number 207
Application For Drilling Composites
Number of Flutes 2
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.