Check Availability
  • M.A. FORD 

    Jobber Drill Bit, #20, Solid Carbide, Uncoated, List Number 204

  • Item # 52ZD05
  • Mfr. Model # 20416100
Jobber Drill Bit, #20, Solid Carbide, Uncoated, List Number 204
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZD05
Mfr. Model # 20416100
UNSPSC #27112801
Shipping Weight 0.019 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #20
Decimal Equivalent 0.1610
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 2.250"
Grade General Purpose
Shank Dia. 0.161"
Flute Length 1.375"
Point Type Four Facet
List Number 204
Application For Drilling Cast Iron, Aluminum, Bronze and Magnesium Alloys
Number of Flutes 2
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close