Check Availability
  • M.A. FORD 

    Jobber Drill Bit, #53, Solid Carbide, Uncoated, List Number 204

  • Item # 52ZC98
  • Mfr. Model # 20405950
Jobber Drill Bit, #53, Solid Carbide, Uncoated, List Number 204
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52ZC98
Mfr. Model # 20405950
UNSPSC #27112801
Shipping Weight 0.002 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #53
Decimal Equivalent 0.0635
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 1.500"
Grade General Purpose
Shank Dia. 0.059"
Flute Length 0.750"
Point Type Four Facet
List Number 204
Application For Drilling Cast Iron, Aluminum, Bronze and Magnesium Alloys
Number of Flutes 2
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.