Check Availability
  • M.A. FORD 

    Jobber Drill Bit, 3/32", Solid Carbide, List Number 229

  • Item # 42CP87
  • Mfr. Model # 22909380
Jobber Drill Bit, 3/32", Solid Carbide, List Number 229
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42CP87
Mfr. Model # 22909380
UNSPSC #27112801
Shipping Weight 0.34 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/32"
Decimal Equivalent 0.0938
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Cutting Direction Right Hand
Overall Length 2"
Shank Dia. 3/32"
Flute Length 1"
Point Type Four Facet
List Number 229
Number of Flutes 3
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.