Check Availability
  • M.A. FORD 

    End Mill, 10.00mm Milling Diameter, Number of Flutes: 4, 15.00mm Length of Cut, ALtima, 177S

  • Item # 52ZJ27
  • Mfr. Model # 177S3937A
End Mill, 10.00mm Milling Diameter, Number of Flutes: 4, 15.00mm Length of Cut, ALtima, 177S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52ZJ27
Mfr. Model # 177S3937A
UNSPSC #23172005
Shipping Weight 0.156 lbs
Country of Origin USA *
Item End Mill
Grade High Performance
List Number 177S
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 10.00mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 15.00mm
End Mill Cutting Type Center
Overall Length 72.00mm
Finish ALtima
Shank Type Straight
Shank Dia. 10.00mm
Cutting Direction Right Hand
Helix Angle 35 Degrees /38 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.