Check Availability
  • M.A. FORD 

    Ball End Mill, 5.00mm Milling Diameter, Number of Flutes: 4, 11.00mm Length of Cut, Uncoated, 165

  • Item # 52ZH24
  • Mfr. Model # 16519680
Ball End Mill, 5.00mm Milling Diameter, Number of Flutes: 4, 11.00mm Length of Cut, Uncoated, 165
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52ZH24
Mfr. Model # 16519680
UNSPSC #23172005
Shipping Weight 0.029 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number 165
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 5.00mm
Single End/Double End Single End
Number of Flutes 4
Length of Cut 11.00mm
End Mill Cutting Type Center
Overall Length 51.00mm
Finish Uncoated
Shank Type Straight
Shank Dia. 5.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.