Check Availability
  • M.A. FORD 

    Ball End Mill, 1/4" Milling Diameter, Number of Flutes: 2, 1/4" Length of Cut, Altima, 156

  • Item # 52ZH15
  • Mfr. Model # 15625000A
Ball End Mill, 1/4" Milling Diameter, Number of Flutes: 2, 1/4" Length of Cut, Altima, 156
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52ZH15
Mfr. Model # 15625000A
UNSPSC #23172005
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Ball End Mill
Grade High Performance
List Number 156
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/4"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1/4"
End Mill Cutting Type Center
Overall Length 3"
Finish Altima
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 20 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms