Check Availability
  • Tonneau Cover
  • LUND 

    Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W

  • Item # 440C35
  • Mfr. Model # 95093
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Qty
  • Web Price
    $402.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440C35
Mfr. Model # 95093
UNSPSC #25172601
Shipping Weight 32.5 lbs
Country of Origin USA *
Item Tonneau Cover
Weight 37 lb.
Tonneau Mounting Bolt On
Tonneau Color Black
Tonneau Finish Smooth
Tonneau Material Vinyl
Includes Mounting Kit
Tonneau Cover Style Folding
Tonneau Cover Type Soft Cover
Length 73-3/4"
Width 30-1/2"
Height 1"
Year/Make/Model Vehicle 2007-2013 Chevrolet Silverado 1500
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.