Check Availability
  • Tonneau Cover
  • LUND 

    Tonneau Cover, 1" H x 66" L x 6" W

  • Item # 440C31
  • Mfr. Model # 96072
Tonneau Cover, 1" H x 66" L x 6" W
Qty
  • Web Price
    $402.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440C31
Mfr. Model # 96072
UNSPSC #25172601
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Tonneau Cover
Weight 37 lb.
Tonneau Mounting Bolt On
Tonneau Color Black
Tonneau Finish Smooth
Tonneau Material Vinyl
Includes Mounting Kit
Tonneau Cover Style Roll-Up
Tonneau Cover Type Soft Cover
Length 66"
Width 6"
Height 1"
Year/Make/Model Vehicle 2004-2019 Ford F-150, 2006-2014 Lincoln Mark LT
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.