Check Availability
  • Nerf Bars
  • LUND 

    Nerf Bars, 6" H x 79-59/64" H x 6" W

  • Item # 440F63
  • Mfr. Model # 24376785
Nerf Bars, 6" H x 79-59/64" H x 6" W
Qty
  • Web Price
    $486.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440F63
Mfr. Model # 24376785
UNSPSC #25172601
Shipping Weight 70.55 lbs
Country of Origin China *
Item Nerf Bars
Weight 71 lb.
Mounting - Nerf Bar Brackets and Bolts
Shape - Nerf Bar Oval
Material - Nerf Bar Steel
Color - Nerf Bar Stainless Steel
Diameter 6"
Length - Front Step 54"
Overall Height 6"
Overall Length 79-59/64"
Weight Capacity 500 lb.
Includes Mounting Kit
Slip Resistant Yes
Front Step Material - Nerf Bar Plastic
Overall Width 6"
Year/Make/Model Vehicle 2009-2017 Dodge Ram 1500 Extended Cab Pickup
Step Material - Nerf Bar Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms