Check Availability
  • Nerf Bars
  • LUND 

    Nerf Bars, 5" H x 82-11/16" L x 5" W

  • Item # 440D90
  • Mfr. Model # 23879007
Nerf Bars, 5" H x 82-11/16" L x 5" W
Qty
  • Web Price
    $257.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440D90
Mfr. Model # 23879007
UNSPSC #25172601
Shipping Weight 53.62 lbs
Country of Origin China *
Item Nerf Bars
Weight 54 lb.
Mounting - Nerf Bar Brackets and Bolts
Shape - Nerf Bar Oval
Material - Nerf Bar Steel
Color - Nerf Bar Black
Diameter 5"
Length - Front Step 54"
Overall Height 5"
Overall Length 82-11/16"
Weight Capacity 500 lb.
Includes Mounting Kit
Slip Resistant Yes
Front Step Material - Nerf Bar Plastic
Overall Width 5"
Year/Make/Model Vehicle 2009-2014 Ford F-150 Extended Cab Pickup
Step Material - Nerf Bar Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms