Check Availability
  • Nerf Bars
  • LUND 

    Nerf Bars, 4" H x 63-3/16" L x 4" W

  • Item # 440D66
  • Mfr. Model # 23662908
Nerf Bars, 4" H x 63-3/16" L x 4" W
Qty
  • Web Price
    $203.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440D66
Mfr. Model # 23662908
UNSPSC #25172601
Shipping Weight 41.48 lbs
Country of Origin China *
Item Nerf Bars
Weight 41 lb.
Mounting - Nerf Bar Brackets and Bolts
Shape - Nerf Bar Oval
Material - Nerf Bar Steel
Color - Nerf Bar Black
Diameter 4"
Length - Front Step 54"
Overall Height 4"
Overall Length 63-3/16"
Weight Capacity 500 lb.
Includes Mounting Kit
Slip Resistant Yes
Front Step Material - Nerf Bar Plastic
Overall Width 4"
Year/Make/Model Vehicle 2009-2014 Ford F-150 Standard Cab Pickup
Step Material - Nerf Bar Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.