Check Availability
  • Nerf Bars
  • LUND 

    Nerf Bars, 4" H x 84-15/64" L x 4" W

  • Item # 440D33
  • Mfr. Model # 23284781
Nerf Bars, 4" H x 84-15/64" L x 4" W
Qty
  • Web Price
    $400.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440D33
Mfr. Model # 23284781
UNSPSC #25172601
Shipping Weight 57.81 lbs
Country of Origin China *
Item Nerf Bars
Weight 58 lb.
Mounting - Nerf Bar Brackets and Bolts
Shape - Nerf Bar Oval
Material - Nerf Bar Steel
Color - Nerf Bar Stainless Steel
Diameter 4"
Length - Front Step 54"
Overall Height 4"
Overall Length 84-15/64"
Weight Capacity 500 lb.
Includes Mounting Kit
Slip Resistant Yes
Front Step Material - Nerf Bar Plastic
Overall Width 4"
Year/Make/Model Vehicle 2010-2017 Dodge Ram 2500 Crew Cab Pickup
Step Material - Nerf Bar Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms