Check Availability
  • Nerf Bars
  • LUND 

    Nerf Bars, 3" H x 86-3/16" L x 3" W

  • Item # 440C96
  • Mfr. Model # 22677909
Nerf Bars, 3" H x 86-3/16" L x 3" W
Qty
  • Web Price
    $264.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440C96
Mfr. Model # 22677909
UNSPSC #25172601
Shipping Weight 47.66 lbs
Country of Origin China *
Item Nerf Bars
Weight 48 lb.
Mounting - Nerf Bar Brackets and Bolts
Shape - Nerf Bar Round
Material - Nerf Bar Steel
Color - Nerf Bar Stainless Steel
Diameter 3"
Length - Front Step 54"
Overall Height 3"
Overall Length 86-3/16"
Weight Capacity 500 lb.
Includes Mounting Kit
Slip Resistant Yes
Front Step Material - Nerf Bar Plastic
Overall Width 3"
Year/Make/Model Vehicle 2009-2014 Ford F-150 Extended Cab Pickup
Step Material - Nerf Bar Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms