Check Availability
  • Fender Flares
  • LUND 

    Fender Flares, 2" W, Black, Smooth

  • Item # 440F97
  • Mfr. Model # RX205S
Fender Flares, 2" W, Black, Smooth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440F97
Mfr. Model # RX205S
UNSPSC #25172602
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Fender Flares
Net Weight 13 lb.
Mounting - Fender Flare Bolts
Cutting Required - Fender Flare No
Drilling Required - Fender Flare No
Color - Fender Flare Black
Finish - Fender Flare Smooth
Includes Mounting Kit
Material - Fender Flare Plastic
Type Rivet
Width - Fender Flare 2"
Year/Make/Model Vehicle 2010-2017 Dodge Ram 2500, 3500
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms