Check Availability
  • Surface Mount Fixtures
  • LUMAPRO 

    LED Surface Mount Fixture, Lighting Technology LED, Nominal Length 50", Nominal Width 6-3/4"

  • Item # 436R29
  • Mfr. Model # 436R29
LED Surface Mount Fixture,  Lighting Technology LED,  Nominal Length 50",  Nominal Width 6-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 436R29
Mfr. Model # 436R29
UNSPSC #39111902
Catalog Page 438
Shipping Weight 8.08 lbs
Country of Origin China *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Strip Light
Nominal Length 50"
Nominal Width 6-3/4"
Nominal Height 4-3/4"
Max. Fixture Wattage 20.0
Lamp Watts - Fixtures 20.0
Fixture Voltage 120/277
Lumens 2912
Color Temperature 4000K
Dimmable Yes
Lumens Per Watt 138.0
Lighting Technology LED
Emergency Battery Backup No
IP Rating IP66
Number of Light Bars 1
Lighting Certification Unrated
Light Color White
Fixture Rated Life 100,000 hr.
Fixture Housing Color White
Fixture Housing Material Polycarbonate
Fixture Temp. Range -30 Degrees to 40 Degrees C
Fixture Warranty 5 yr.
Standards cULus, FCC, NSF
Item Vapor Tight Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms