Check Availability
LED Canopy Light,  Voltage 120-277,  Rated Life 100,000 hr.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446M59
Mfr. Model # 446M59
UNSPSC #39111521
Shipping Weight 8.105 lbs
Country of Origin China *
Item LED Canopy Light
Voltage 120-277
Rated Life 100,000 hr.
Housing Color Bronze
Length 10-1/4"
Width 10-1/4"
Height 3-1/2"
Standards cUL, UL Listed
Warranty 5 yr.
Lighting Certification Unrated
Temp. Range -40 Degrees to 104 Degrees F
CRI 77
Light Distribution Normal
Housing Material Die Cast Aluminum
Watts 53
LED Replacement For 250W HPS/MH
Lumens 5450
Lumens Per Watt 104.0
Color Temperature 5000K
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms